SKU:
KBE2701500E
MPN:
2701500E
£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
Product Documents
This non-reversible heavy duty pistol drill possesses a 13mm Jacobs chuck, high reduction gearbox, high torque, with a side handle and a 1/2hp motor. Featuring a 13mm chuck capacity and a spindle thread sized 3/8in - 24, the product is suited for heavy duty applications.
Features and Benefits
• Teasting throttle
• Heavy duty planetary gearing
• Ergonomic handle for superior grip and control
• Supplied with chuck key and side handle
Typical Applications
• Construction
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Kobe Red Line |
Capacity | 13mm |
Chuck Capacity | 13mm |
Chuck Type | Keyed |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140089075 |
ECLASS Code | 21052003 |
Features | Teasing Throttle |
Height | 160mm |
Item | Air Drill Driver |
Length | 225mm |
MFR Part No. | DP513 |
Model Number | DP513 |
No Load Speed | 500rpm |
Noise / Vibration Information | Sound power level: 101dBA Sound pressure level: 89dBA Vibration level: 5.4m/s² Vibration Uncertainty K: 1.32m/s² |
Power | 373W |
Power Source | Air |
Reversibility | Non-reversible |
UNSPSC Code | 27112703 |
Weight | 1.5kg |
Width | 44mm |