Kennedy

A to Z, Steel, Stencil, 70mm Character Height, Set of 26

SKU:

KEN5612700K

MPN:

5612700K

£28.29

Ex VAT

£33.95

Inc VAT

IN STOCK (7)

    Product Details

    Available in a range of sizes, these 26-Piece Letter Sets A - Z feature stencils manufactured from hard-wearing quality aluminium with precision-cut letters for a clean sharp image. Suitable for use with all paints and marking compounds for marking packing cases with shipping details, loading/work bay walls for identification, car park spaces and countless other applications.


    Features and Benefits
    • All sets contain all 26 letters of the alphabet for the full scope of application
    • Stencils are manufactured from aluminium for durability and longevity
    • Available in various sizes to suit your requirements
    • Precision cut letters for accurate painting and labelling


    Typical Applications
    • Car Park and Load Bay Marking
    • Warehousng
    • Packing


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Character Description

    A B C D E F G H I J K L M N O P Q R S T U X Y Z

    Character Height

    70mm

    Dimensions

    107x88mm

    EAN

    5036140119529

    ECLASS Code

    24252001

    Material

    Steel

    Number of Pieces

    26

    Overall Height

    107mm

    Overall Width

    88mm

    Resistance Properties

    Waterproof

    UNSPSC Code

    27112300