Kennedy

Standard Screwdriver Phillips/Slotted PH1 x 22mm

SKU:

KEN5724210K

MPN:

5724210K

£1.29

Ex VAT

£1.55

Inc VAT

IN STOCK (50+)

    Product Details

    Designed to give access into otherwise restricted areas. A versatile tool suitable for use in many applications.


    Product Specification
    Attribute
    Value

    Blade Length

    22mm

    Blade Material

    Steel

    Brand

    Kennedy

    EAN

    5036140120563

    ECLASS Code

    21040401

    Finish/Coating

    Chrome-Plated

    Insulated

    No

    Overall Length

    105mm

    Screwdriver Type

    Standard

    Special Features

    Corrosion-resistant

    Tip Size

    PH1

    Tip Type

    Phillips Slotted

    UNSPSC Code

    27111701