£1.59
Ex VAT
£1.91
Inc VAT
3 Variations Available
Product Details
Product Specification
Designed to give access into otherwise restricted areas. A versatile tool suitable for use in many applications.
Attribute | Value |
---|---|
Blade Length | 25mm |
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140120570 |
ECLASS Code | 21040401 |
Finish/Coating | Chrome-Plated |
Insulated | No |
Overall Length | 117mm |
Screwdriver Type | Standard |
Special Features | Corrosion-resistant |
Tip Size | PH2 |
Tip Type | Phillips Slotted |
UNSPSC Code | 27111701 |