£2.79
Ex VAT
£3.35
Inc VAT
3 Variations Available
Product Details
Product Specification
These fully insulated screwdrivers have been VDE tested up to 1000V to ensure maximum user safety. Fitted with professional high grip handles, magnetic tips and chrome vanadium steel blades finished with a black oxide coating for protection. Available in three sizes all with Phillips tips to reduce slippage on fasteners.
Features and Benefits
• Blades are constructed from chrome vanadium steel for optimum resilience
• Available in three sizes to suit your needs
• Black oxide finish protects the product against corrosion as well as wear and tear
• Magnetised tip holds the fastener in place effectively allowing you to deliver optimum torque accurately
• Dual material grip combines the rigidity of polypropylene with a thermoplastic rubber for user comfort, grip and safety
• VDE tested up to 1000V to maximise safety when working on electrics
Typical Applications
• DIY
• Automotive
• Electrical
• Construction
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | Chrome Vanadium Steel |
Brand | KennedyPro |
EAN | 5036140121423 |
ECLASS Code | 21040401 |
Finish/Coating | Black Oxide |
Handle Material | Polypropylene Thermoplastic Rubber |
Insulated | Yes |
Number of Pieces | 1 |
Overall Length | 210mm |
Screwdriver Type | Insulated |
Special Features | Insulated Magnetized Tip |
Standards Met | N/A |
Tip Size | PH2 |
Tip Type | Phillips |
UNSPSC Code | 27111701 |