Kennedy

Precision Screwdriver Phillips PH0 x 17mm

SKU:

KEN5729200K

MPN:

5729200K

£0.49

Ex VAT

£0.59

Inc VAT

IN STOCK (50+)

    Product Details

    Crosspoint
    Have nickel chrome molybdenum steel blades, hardened and tempered. Chrome plated, with swivel tops which resist oil and acid. Supplied in plastic cases. Ideal for jewellers and watchmakers.


    Product Specification
    Attribute
    Value

    Blade Length

    17mm

    Brand

    Kennedy

    EAN

    5036140121591

    ECLASS Code

    21040401

    Finish/Coating

    Black Oxide

    Handle Material

    Chrome Plated

    Insulated

    No

    Overall Length

    75mm

    Screwdriver Type

    Precision

    Special Features

    Oil and Acid Resistant Swivel top

    Tip Size

    PH0

    Tip Type

    Phillips

    UNSPSC Code

    27111701