£2.49
Ex VAT
£2.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Expert quality, hardened and tempered chrome alloy steel blades. Fitted with a unique dual grip handle with revolving top designed for added user comfort whilst allowing more torque to be applied.
Crosspoint
Crosspoint screws virtually eliminate the screwdriver slippage if the correct size is used. The No.2 driver is suitable for most applications.
Attribute | Value |
---|---|
Blade Length | 75mm |
Blade Material | Chrome Alloy Steel |
Brand | KennedyPro |
EAN | 5036140120686 |
ECLASS Code | 21040401 |
Finish/Coating | Black Oxide |
Handle Material | Polypropylene Thermoplastic Rubber |
Insulated | No |
Overall Length | 170mm |
Screwdriver Type | Precision |
Special Features | Swivel top |
Tip Size | PH0 |
Tip Type | Phillips |
UNSPSC Code | 27111701 |