noscriptKennedy Non-Sparking Screwdriver Slotted 5mm x 100mm 5754019K | Cromwell Tools

Kennedy

Non-Sparking Screwdriver Slotted 5mm x 100mm

SKU:

KEN5754019K

MPN:

5754019K

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (5)

    Product Details

    Spark Resistant Eng. Screwdriver
    Slotted
    Aluminium Bronze


    **Image for illustration purpose only


    Product Specification
    Attribute
    Value

    Blade Length

    100mm

    Brand

    Kennedy

    EAN

    5036140407107

    ECLASS Code

    21040401

    Insulated

    No

    Screwdriver Type

    Non-Sparking

    Standards Met

    ISO 2380

    Tip Size

    5mm

    Tip Type

    Slotted

    UNSPSC Code

    27111701