£75.49
Ex VAT
£90.59
Inc VAT
Product Details
Product Specification
1/2" Sq. Dr. Spark Resistant Universal Joint
Beryllium Copper
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140409002 |
ECLASS Code | 21040211 |
Number of Pieces | 1 |
Overall Length | 80mm |
Product Type | Non-Sparking Universal Joint |
UNSPSC Code | 27111700 |