Kennedy

200MM INSULATED T-HANDLE3/8"SQ/DR 1000 V

SKU:

KEN5342457K

MPN:

5342457K

£26.99

Ex VAT

£32.39

Inc VAT

IN STOCK (29)

    Product Details

    This square drive, t-handled spanner from Kennedy® features multi-layer safety dip to isolate against up to 1000 volts of electricity.


    Features and Benefits
    • Tool information is printed on the body for easy identification
    • Multi-layer insulation isolates against up to 1000 volts of electricity


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140499706

    ECLASS Code

    21040211

    Insulated

    Yes

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    200mm

    Standards Met

    IEC 60900

    Type

    Socket Wrench

    UNSPSC Code

    27111700