£20.99
Ex VAT
£25.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Chrome - molybdenum with mirror polished finish.
Clutch type drive action Push through square drive, needs only 3% movement to operate ratchet.
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140133341 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Overall Length | 105mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |