£16.79
Ex VAT
£20.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Manufactured from high quality chrome vanadium, fully polished finish. Ideal for nut spinning.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140133464 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Overall Length | 400mm |
Product Type | Speed Brace |
UNSPSC Code | 27111700 |