£21.39
Ex VAT
£25.67
Inc VAT
4 Variations Available
Product Details
Product Specification
These Aluminium vice jaws come complete with a rubber face to ensure your workpiece does not get damaged when clamping. Each vice jaw is also magnetised to firmly attached to your pre-existing vice clamp. Available in a range of sizes to allow you to select the product that will fit your vice clamp. Simple and cost effective way of keeping your tool working to an optimum level.
Features and Benefits
• Magnetic nature ensures maximum hold of ferrous materials
• Manufactured from hardy aluminium for a robust product
• Available in varying sizes to suit your specific requirements
• Rubber face protects the workpiece from being damaged when clamped
Typical Applications
• Jewellery Making
• Workshops
• Manufacturing
Attribute | Value |
---|---|
Body Finish/Coating | Rubber |
Body Material | Aluminium |
Brand | Kennedy |
EAN | 5036140060692 |
For Use With | 3 in. Vice |
MFR Part No. | 75GS |
Type | Magnetic Vice Jaws |
UNSPSC Code | 27112100 |