Kennedy

Screwdriver Bit, 5mm, Hex, 1/4" Hex

SKU:

KEN5733480K

MPN:

5733480K

£0.89

Ex VAT

£1.07

Inc VAT

OUT OF STOCK

    Product Details

    With a hardness of 58 - 62HRC, these hexagon screwdriver bits are ideal for most general-purpose applications. Manufactured from a high alloy chrome molybdenum steel to ensure strength and longevity, each bit is ideal for use on both hand and power tools. Available in a variety of tip sizes to suit a range of uses.


    Features and Benefits
    • Manufactured from chrome molybdenum steel for durability
    • Can be used on both hand and power tools making for a versatile product
    • Available with varying tip sizes to allow you to select the product that best suits your needs


    Typical Applications
    • Ideal for use with hand and power tools in a variety of industries


    Product Documents
    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Hex

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140122956

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    25mm

    Tip Size

    5mm

    UNSPSC Code

    27112814