£0.99
Ex VAT
£1.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from chrome plated molybdenum steel, this range of Pozidrive screwdriver bits have a hardness of 58 - 62HRC. Suited for use with both hand and power tools and available to purchase in varying sizes to ensure you have the right size to suit your requirements.
Features and Benefits
• Manufactured from high alloy chrome molybdenum steel for durability
• Chrome plated to bolster resistance to corrosion and dirt
• Can be used on both hand and power tools making it a versatile product
• Available in a variety of sizes and specifications to suit a host of needs
Typical Applications
• Ideal for use with both hand and power tools, the Pozidrive is suited to applications that require a higher torque
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Pozi |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140121737 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 25mm |
Tip Size | PZ3 |
UNSPSC Code | 27112814 |