£0.99
Ex VAT
£1.19
Inc VAT
13 Variations Available
Product Details
Product Specification
Available in a variety of sizes, these Kennedy® Torx® screwdriver bits have a hardness of 58 - 62HRC. Each screwdriver bit is manufactured from high alloy chrome molybdenum steel and can be used on both hand and power tools.
Features and Benefits
• Manufactured from chrome molybdenum steel for optimum resilience
• All bits are hardened to 58-62HRC to ensure product longevity
• Available in an array of sizes and specifications to suit your requirements
• Suited for use with both hand and power tools for versatility of use
Typical Applications
• Engineering
• Construction
• DIY
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Torx |
Brand | Kennedy |
Drive Size | 3/8" Hex |
EAN | 5036140124660 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 75mm |
Tip Size | TX20 |
UNSPSC Code | 27112814 |