SKU:
KEN5829752K
MPN:
5829752K
£9.29
Ex VAT
£11.15
Inc VAT
Product Details
Product Specification
This imperial, double-ended ring ratchet spanner from Kennedy® features both a twelve-point box end (5/16in.) and a six-point hex end (1/4in.)
Features and Benefits
• The built-in ratchet mechanism provides speedy loosening or tightening of bolts
• Reversible action is simply achieved by either depressing the reverse lever or turning the wrench over
• Manufactured from durable chrome vanadium steel for a long service life
Typical Applications
• Loosening or tightening six-point and twelve-point fastenings
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140138001 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Chrome-Plated |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Single or Double End | Double End |
Type | Ratchet Ring Spanner |
UNSPSC Code | 27111726 |