£23.49
Ex VAT
£28.19
Inc VAT
37 Variations Available
Product Details
Product Specification
Imperial ring slogging spanners manufactured from forged and hardened steel with machined drive faces to ensure good contact with the fastener. These are specialised tools designed for heavy-duty applications that require high torque and force.
Features and Benefits
• Flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners
• Loosen or tighten stubborn fasteners
• Ring-shaped end that fits over the nut or bolt, providing a secure and non-slip grip
• Various sizes available to accommodate different nut and bolt sizes
• Corrosion resistant
Typical Applications
• Rail repairs and maintenance
Standards and Approvals
• Manufactured to DIN 7444
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140061897 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Hardened Steel |
Metric or Imperial | Imperial |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 190mm |
Single or Double End | Single End |
Standards Met | DIN 7444 |
Type | Ring Slogging Spanner |
UNSPSC Code | 27111726 |