noscriptKennedy Single End, Combination Spanner, 1/8in., Whitworth 5823370K | Cromwell Tools

Kennedy

Single End, Combination Spanner, 1/8in., Whitworth

SKU:

KEN5823370K

MPN:

5823370K

£5.29

Ex VAT

£6.35

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from chrome vanadium steel with a chrome satin finish body and highly polished heads. 15° open jaw angle to shank and ring end offset.
    Chrome plated finish to pevent from corosion.
    Ring head angle - 13°


    Conform to:
    1/8" - 1/2" Whitworth - DIN 3113 & BS192:1982.
    9/16" - 7/8" Whitworth - ASME B107.6 & BS192:1982.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140130982

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Chrome Satin

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Whitworth

    Number of Pieces

    1

    Number of Points

    12

    Overall Length

    140mm

    Single or Double End

    Double End

    Standards Met

    BS192:1982. DIN 3113

    Type

    Combination Spanner

    UNSPSC Code

    27111726