Kennedy-Pro

Double End, Open Ended Spanner, 10 x 11mm, Metric

SKU:

KEN5823010K

MPN:

5823010K

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (50+)

    Product Details

    This range of double ended chrome vanadium steel spanners have a highly polished mirror finish preventing oil and dirt from adhering to the spanner. With two 15° offset heads, all wrenches are made to American Federal Standards and possess extra thick heads to offer higher torque forces to be applied therefore improved performance. Finished with a chrome plating, the spanners are available in a range of metric sizes.


    Features and Benefits
    • Manufactured from chrome vanadium steel for maximum durability
    • Highly polished mirror finish repels dirt and grime, making for an easier tool clean
    • Extra thick head allows for more torque to be delivered
    • Chrome plating prevents corrosion for bolstered tool longevity
    • Available in a range of metric sizes to suit your needs
    • 15° offset angle heads allows access in confined or awkward areas


    Typical Applications
    • Engineering
    • DIY
    • Construction
    • Automotive


    Standards
    • ASME B107.39


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140130494

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Mirror Polished

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    146mm

    Single or Double End

    Double End

    Spanner Size

    10 x 11mm

    Standards Met

    ASME B107.39

    Type

    Open Ended Spanner

    UNSPSC Code

    27111726