£11.19
Ex VAT
£13.43
Inc VAT
7 Variations Available
Product Details
Product Specification
Designed primarily for use in areas with limited access, these double-ring end spanners are a game changer. With a built-in ratchet mechanism to provide speed and a reversible action by depressing the reversing lever or by simply turning the wrench over. All ratcheting ring wrenches are manufactured from chrome vanadium steel with bi-hex rings.
Features and Benefits
• 6-7mm with single hexagon rings
• 9-22mm with bi-hexagon rings
• Ideal for use where access is limited and larger wrenches would fail to perform
• Built-in ratchet mechanism makes for easier turning with minimal user effort
• Provides speed and a reversible action for the versatility of use
• Manufactured from chrome vanadium steel making for a truly robust product
Typical Applications
• Engineering
• Construction
• Automotive
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140137806 |
ECLASS Code | 21040105 |
End Style | Closed |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Overall Length | 140mm |
Single or Double End | Double End |
Spanner Size | 10 x 11mm |
Type | Ratchet Ring Spanner |
UNSPSC Code | 27111726 |