£13.09
Ex VAT
£15.71
Inc VAT
6 Variations Available
Product Details
Product Specification
AF
Manufactured from quality chrome vanadium steel with hardened jaws and high polish mirror finish, corrosion resistant and easy to clean. Conforms to ANSI 8107.6.
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140129481 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Mirror Finish |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Overall Length | 127mm |
Single or Double End | Double End |
Standards Met | ANSI 8107.6. |
Type | Ratcheting Combination Spanner |
UNSPSC Code | 27111726 |