£34.49
Ex VAT
£41.39
Inc VAT
12 Variations Available
Product Details
Product Specification
Single End Open Jaw.
Chrome vanadium single ended open jaw spanners.
Fully insulated to conform to VDE 0680/201 and EN 60900:2012 standards for safe electrical applications up to 1000V.
Spanner dimensions conform to DIN 7446.
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140114661 |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | Yes |
Metric or Imperial | Metric |
Single or Double End | Single End |
Spanner Size | 11mm |
Standards Met | EN 60900:2012 VDE 0680/201 |
Type | Insulated Open End Spanner |
UNSPSC Code | 27111726 |