Kennedy

Single End, Combination Spanner, 11mm, Metric

SKU:

KEN5823885K

MPN:

5823885K

£12.79

Ex VAT

£15.35

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from chrome vanadium steel, these metric sized offset combination spanners are ideal for use across varied industries. Possessing a 15° cranked open end and an offset ring end at 50°, each product is up to 25% longer than conventional DIN 3113 combination spanners. Finished with a chrome plating, the product is available in an array of sizes.


    Features and Benefits
    • Available to purchase in a range of metric sizes to ensure you have the correct size for your desired applications
    • Manufactured from chrome vanadium steel making for a highly robust product
    • Chrome plated finish protects the product from corrosion as well as more general wear and tear
    • 15° cranked open end for access even in confined or restricted spaces
    • 50° ring head angle for turning in awkward places
    • Each product is up to 25% longer than conventional spanners for a greater reach


    Typical Applications
    • Construction
    • DIY
    • Automotive


    Standards
    • DIN 3113B


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140131583

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Chrome Satin

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Number of Points

    12

    Overall Length

    173mm

    Single or Double End

    Double End

    Spanner Size

    11mm

    Standards Met

    DIN 3113B

    Type

    Combination Spanner

    UNSPSC Code

    27111726