£11.49
Ex VAT
£13.79
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Designed specifically for use in restricted areas, this range of metric ratchet combination spanners is ideal for professional use. Constructed from chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing corrosion. The 72-teeth ratcheting system needs only 5° movement to operate the ratchet, whist the thin wall design and flexi-head that moves up to 90° in either direction all aims to provide operationality even in confined spaces. Both the open end and bi-hexagonal ring end are fixed at a 15° angle to give greater access.
Features and Benefits
• Chrome plating prevents the products from corrosion and wear and tear
• 72 teeth ratcheting system means the tool only needs a 5° movement to operate the ratchet
• 15° head angle both ends allows the product to be used in confined spaces
• Mirror, highly polished finish repels dirt, grime and debris from sticking to the tool for an easy clean
• Available in an array of sizes to allow you to select the product that best suits your requirements
• Flex head can move 90° in either direction to operate in restricted areas
Typical Applications
• Automotive
• Plumbing
• Construction
• DIY
Standards
• ASME B107.6
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140129757 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Mirror Finish |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Overall Length | 179mm |
Single or Double End | Single End |
Spanner Size | 12mm |
Standards Met | ASME B107.6 |
Type | Ratchet Wrench |
UNSPSC Code | 27111726 |