£7.29
Ex VAT
£8.75
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
This range of double ended chrome vanadium steel spanners have a highly polished mirror finish preventing oil and dirt from adhering to the spanner. With two 15° offset heads, all wrenches are made to American Federal Standards and possess extra thick heads to offer higher torque forces to be applied therefore improved performance. Finished with a chrome plating, the spanners are available in a range of metric sizes.
Features and Benefits
• Manufactured from chrome vanadium steel for maximum durability
• Highly polished mirror finish repels dirt and grime, making for an easier tool clean
• Extra thick head allows for more torque to be delivered
• Chrome plating prevents corrosion for bolstered tool longevity
• Available in a range of metric sizes to suit your needs
• 15° offset angle heads allows access in confined or awkward areas
Typical Applications
• Engineering
• DIY
• Construction
• Automotive
Standards
• ASME B107.39
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140130500 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Mirror Polished |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Overall Length | 165mm |
Single or Double End | Double End |
Spanner Size | 12 x 13mm |
Standards Met | ASME B107.39 |
Type | Open Ended Spanner |
UNSPSC Code | 27111726 |