£19.79
Ex VAT
£23.75
Inc VAT
5 Variations Available
Product Details
Product Specification
Manufactured from chrome vanadium steel with a highly polished mirror finish and chrome plating, these flared nut ring spanners are ideal for use on hydraulic and brake pipes. Made to American Federal Standards, the wrench will fit over the pipe to give a positive location on the nut. Available in a range of sizes, each product has a 15° offset head angle.
Features and Benefits
• 15° offset head angle allows the product to be used in confined spaces
• Manufactured from chrome vanadium steel for durability
• Available in a range of sizes to suit your requirements
• Highly polished mirror finish makes for an easier tool clean
• Chrome plated finish to prevent corrosion
Typical Applications
• Plumbing
• Automotive
• Engineering
• Construction
Standards
• ASME B107.4
• ANSI B107.6
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140128637 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Mirror Polished |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Overall Length | 170mm |
Single or Double End | Single End |
Spanner Size | 13 x 15mm |
Standards Met | ANSI B107.9M ASME B107.4. |
Type | Ring Spanner |
UNSPSC Code | 27111726 |