noscriptKennedyPro Single End, Ratcheting Combination Spanner, 17mm, Metric 5822195K | Cromwell Tools

KennedyPro

Single End, Ratcheting Combination Spanner, 17mm, Metric

SKU:

KEN5822195K

MPN:

5822195K

£13.09

Ex VAT

£15.71

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from quality chrome vanadium steel with hardened jaws and high polish mirror finish, corrosion resistant and easy to clean. Conforms to ANSI 8107.6.


    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    EAN

    5036140129573

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Mirror Finish

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Overall Length

    127mm

    Single or Double End

    Double End

    Spanner Size

    17mm

    Standards Met

    ANSI 8107.6.

    Type

    Ratcheting Combination Spanner

    UNSPSC Code

    27111726