£15.79
Ex VAT
£18.95
Inc VAT
8 Variations Available
Product Details
Product Specification
Cranked handle assists with location of spanner on to fixings within a recess.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140127241 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Black Oxide |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Overall Length | 305mm |
Single or Double End | Single End |
Spanner Size | 19mm |
Type | Ring Podger Spanner |
UNSPSC Code | 27111726 |