Kennedy-Pro

Single End, Insulated Open End Spanner, 24mm, Metric

SKU:

KEN5348940K

MPN:

5348940K

£55.99

Ex VAT

£67.19

Inc VAT

OUT OF STOCK

    Product Details

    Single End Open Jaw.
    Chrome vanadium single ended open jaw spanners.
    Fully insulated to conform to VDE 0680/201 and EN 60900:2012 standards for safe electrical applications up to 1000V.
    Spanner dimensions conform to DIN 7446.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140114760

    ECLASS Code

    21040105

    End Style

    Open

    Insulated

    Yes

    Metric or Imperial

    Metric

    Single or Double End

    Single End

    Spanner Size

    24mm

    Standards Met

    EN 60900:2012 VDE 0680/201

    Type

    Insulated Open End Spanner

    UNSPSC Code

    27111726