Kennedy-Pro

Single End, Insulated Ring Spanner, 24mm, Metric

SKU:

KEN5349340K

MPN:

5349340K

£28.49

Ex VAT

£34.19

Inc VAT

IN STOCK (13)

    Product Details

    Insulated Single End Ring Spanners
    Chrome vanadium single ended open jaw spanners. Spanner dimensions conform to DIN 7446. Fully insulated to conform to VDE 0680/201 and EN 60900:2012 standards for safe electrical applications up to 1000V.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140114890

    ECLASS Code

    21040105

    End Style

    Closed

    Insulated

    Yes

    Metric or Imperial

    Metric

    Single or Double End

    Single End

    Spanner Size

    24mm

    Standards Met

    EN 60900:2012 VDE 0680/201

    Type

    Insulated Ring Spanner

    UNSPSC Code

    27111726