Kennedy-Pro

Single End, Combination Spanner, 28mm, Metric

SKU:

KEN5823234K

MPN:

5823234K

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (50+)

    Product Details

    Available in an array of metric sizes, these chrome vanadium steel constructed spanners are ideal for professional use. With a highly polished mirror finish, a long reach wall drive and one open-ended head and one ring head, they are suited for all around fastening and loosening of nuts and bolts.


    Features and Benefits
    • Chrome plated finish bolsters resistance to corrosion
    • 15° angle ring head for easy turning and access even in restricted areas
    • Repels dirt and oil due to the highly polished mirror finish
    • Manufactured from chrome vanadium steel making for a robust product
    • Available in a wide variety of sizes to suit your requirements


    Typical Applications
    • Automotive
    • Engineering
    • Plumbing
    • DIY


    Standards
    • Conforms with ANSE B107.6


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140130807

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Mirror Finish

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Number of Points

    12

    Overall Length

    375mm

    Single or Double End

    Double End

    Spanner Size

    28mm

    Standards Met

    ANSE B107.6.

    Type

    Combination Spanner

    UNSPSC Code

    27111726