Kennedy

Double End, Open Ended Spanner, 3.2 x 4.0mm, Metric

SKU:

KEN5821001K

MPN:

5821001K

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (50+)

    Product Details

    Conform to BS 192 : 1982 & DIN 3110.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140128538

    ECLASS Code

    21040105

    End Style

    Open

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    70mm

    Single or Double End

    Double End

    Spanner Size

    3.2 x 4.0mm

    Standards Met

    BS 192 :1982 DIN 3110

    Type

    Open Ended Spanner

    UNSPSC Code

    27111726