£23.59
Ex VAT
£28.31
Inc VAT
12 Variations Available
Product Details
Product Specification
Manufactured from chrome vanadium steel with a chrome satin finish body and highly polished heads. 15° open jaw angle to shank and ring end offset.
Chrome plated finish to pevent from corosion.
Ring head angle - 13°
Conform to:
1/8" - 1/2" Whitworth - DIN 3113 & BS192:1982.
9/16" - 7/8" Whitworth - ASME B107.6 & BS192:1982.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140131088 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Whitworth |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 461mm |
Single or Double End | Double End |
Standards Met | ASME B107.6 BS192:1982. |
Type | Combination Spanner |
UNSPSC Code | 27111726 |