£5.49
Ex VAT
£6.59
Inc VAT
14 Variations Available
Product Details
Product Specification
Manufactured from chrome vanadium steel with a highly polished mirror finish, this range of combination spanners is designed for professional use. The mirror finish prevents oil and dirt from adhering to the spanner making for easier cleaning and the chrome plating prevents rust. Each spanner possesses a long reach, wall drive and a ring head angle of 15°. Available in a range of imperial sizes to suit your requirements.
Features and Benefits
• Ring head angle of 15° allows for easier turning and access in restricted areas
• Chrome plating prevents corrosion and bolsters product longevity
• Manufactured from chrome vanadium steel which is extremely resilient
• Double ended nature allows the tool to be used for varied and multiple applications
• Highly polished mirror finish repels dirt and grime and in turn makes for an easier tool clean
• Available in a variety of sizes to ensure you find the right product for your desired application
Typical Applications
• Automotive
• Engineering
• Construction
• Plumbing
• DIY
Standards
• ANSE B107.6
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140130876 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Mirror Finish |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 167mm |
Single or Double End | Double End |
Standards Met | ANSE B107.6. |
Type | Combination Spanner |
UNSPSC Code | 27111726 |