£10.39
Ex VAT
£12.47
Inc VAT
5 Variations Available
Product Details
Product Specification
The double-ended ring ratchet spanners from Kennedy® are designed to provide speed and a reversible action which can be achieved by depressing the reversing lever or by simply turning the wrench over.
Features and Benefits
• Ratcheting ring wrenches are manufactured from chrome vanadium steel bi-hex rings for strength and durability
Typical Applications
• For use where access is limited
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140137875 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Chrome-Plated Mirror Finish |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Pieces | 1 |
Number of Points | 12 6 |
Single or Double End | Double End |
Type | Ratchet Ring Spanner |
UNSPSC Code | 27111726 |