£20.29
Ex VAT
£24.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Double ended ratchet spanners with four sizes each, saving space and weight in the toolbox. 72 teeth lever ratcheting system that requires only 5° movement to operate, making them ideal for use in tight areas. Made from high quality chrome vanadium steel with mirror polish finish to prevent oil and dirt from adhering to the spanner.
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140300446 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Mirror Polished |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Points | 72 |
Overall Length | 160mm |
Single or Double End | Double End |
Spanner Size | 12 x 13 8 x 10mm |
Type | Ring Spanner |
UNSPSC Code | 27111726 |