Kennedy

Single End, Ring Podger Spanner, 46mm, Metric

SKU:

KEN5808790K

MPN:

5808790K

£52.99

Ex VAT

£63.59

Inc VAT

OUT OF STOCK

    Product Details

    Cranked handle assists with location of spanner on to fixings within a recess.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140127302

    ECLASS Code

    21040105

    End Style

    Closed

    Finish/Coating

    Black Oxide

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Overall Length

    505mm

    Single or Double End

    Single End

    Spanner Size

    46mm

    Type

    Ring Podger Spanner

    UNSPSC Code

    27111726