£4.69
Ex VAT
£5.63
Inc VAT
24 Variations Available
Product Details
Product Specification
Manufactured from chrome vanadium steel with a chrome satin finish body and highly polished heads, these combination spanners are ideal for professional use. Each product possesses a 15° open jaw angle to shank and ring end offset and has a chrome plated finish to prevent corrosion. Available in a range of AF sizes.
Features and Benefits
• Manufactured from chrome vanadium steel for resilience
• Chrome satin finish and chrome plating protects against corrosion
• Available in a variety of sizes to suit your exact needs
• 15° open jaw angle to shank and ring end offset allows for maximum access in even restricted spaces
• One ring end and one open end allows for versatility of use
Typical Applications
• Automotive
• Construction
• Plumbing
• DIY
Standards
• 1/4in. - 1in. AF Conforms to DIN 3113
• 11/16in. - 2in. AF Confroms to ASME B107.6
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140129849 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 120mm |
Single or Double End | Double End |
Standards Met | DIN 3113. |
Type | Combination Spanner |
UNSPSC Code | 27111726 |