£3.89
Ex VAT
£4.67
Inc VAT
23 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from chrome vanadium steel (except 1.7/16" x 1.5/8", 1.1/2" x 1.5/8", 1.11/16" x 1.7/8", 1.13/16" x 2" which are made from drop forged carbon steel) with a satin finish body and highly polished heads. Complete with a 15° offset head for user ease, each product is suited for everyday, general purpose usage.
Features and Benefits
• Manufactured from chrome vanadium steel (except 1.7/16" x 1.5/8", 1.1/2" x 1.5/8", 1.11/16" x 1.7/8", 1.13/16" x 2" which are made from drop forged carbon steel) for durability and overall product longevity
• 15° offset head makes for easier turning with less user effort
• Available in a variety of sizes to suit your specific application
• Satin chrome finish and highly polished heads that repel dirt and grime for easy cleaning of your tool
Typical Applications
• Engineering
• Automotive
• Plumbing
• Constrution
Standards
• DIN 3110: 1/4" x 5/16" to 1 5/16" x 1 5/8"
• ASME B107.39: 1 7/16" x 1 5/8" to 1 13/16" x 2"
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140127852 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Pieces | 1 |
Overall Length | 140mm |
Single or Double End | Double End |
Spanner Size | 5/16in. x 3/8in.mm |
Standards Met | DIN 3110 |
Type | Open Ended Spanner |
UNSPSC Code | 27111726 |