£3.79
Ex VAT
£4.55
Inc VAT
5 Variations Available
Product Details
Product Specification
BA. Conform to BS 1842 : 1952.
15° Head Angle
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140127814 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | BA |
Number of Pieces | 1 |
Overall Length | 63mm |
Single or Double End | Double End |
Spanner Size | 5BA x 7BAmm |
Standards Met | BS 1842 : 1952 |
Type | Open Ended Spanner |
UNSPSC Code | 27111726 |