£5.59
Ex VAT
£6.71
Inc VAT
26 Variations Available
Product Details
Product Specification
Product Documents
Available in an array of metric sizes, these chrome vanadium steel constructed spanners are ideal for professional use. With a highly polished mirror finish, a long reach wall drive and one open-ended head and one ring head, they are suited for all around fastening and loosening of nuts and bolts.
Features and Benefits
• Chrome plated finish bolsters resistance to corrosion
• 15° angle ring head for easy turning and access even in restricted areas
• Repels dirt and oil due to the highly polished mirror finish
• Manufactured from chrome vanadium steel making for a robust product
• Available in a wide variety of sizes to suit your requirements
Typical Applications
• Automotive
• Engineering
• Plumbing
• DIY
Standards
• Conforms with ANSE B107.6
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140130586 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Mirror Finish |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 130mm |
Single or Double End | Double End |
Spanner Size | 6mm |
Standards Met | ANSE B107.6. |
Type | Combination Spanner |
UNSPSC Code | 27111726 |