£9.79
Ex VAT
£11.75
Inc VAT
14 Variations Available
Product Details
Product Specification
Chrome vanadium steel with a satin finish body and highly polished heads, with a 15° offset.
DIN 3110 & BS192:1982.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140127678 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Whitworth |
Number of Pieces | 1 |
Overall Length | 247mm |
Single or Double End | Double End |
Spanner Size | 7/16in. x 1/2in.mm |
Standards Met | DIN 3110 & BS192: 1982 |
Type | Open Ended Spanner |
UNSPSC Code | 27111726 |