£10.79
Ex VAT
£12.95
Inc VAT
29 Variations Available
Product Details
Product Specification
Made from chrome vanadium steel with a satin finish body and highly polished heads, with a double ended closed jaw bi-hexagon offset. Available in a range of sizes, the product is suited for industrial use in a range of industries.
Features and Benefits
• Available in a range of metric sizes to suit your needs
• Manufactured from chrome vanadium steel for optimum durability and product longevity
• Satin finish further protects the product against corrosion and wear and tear
• Double ended offset bi-hexagonal ring for easy turning of fasteners
• Highly polished head ensures accurate turning and repels dirt and grime
Typical Applications
• Automotive
• Engineering
• DIY
• Plumbing
Standards
• DIN 838
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140128897 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Points | 12 |
Overall Length | 185mm |
Single or Double End | Double End |
Spanner Size | 8 x 9mm |
Standards Met | DIN 838 |
Type | Ring Spanner |
UNSPSC Code | 27111726 |