Kennedy

Double End, Ratchet Ring Spanner, 8 x 9mm, Metric

SKU:

KEN5829743K

MPN:

5829743K

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (50+)

    Product Details

    For use where access is limited. With a built-in ratchet mechanism to provide speed and a reversible action which can be achieved by depressing the reversing lever or by simply turning the wrench over. All ratcheting ring wrenches are manufactured from chrome vanadium steel with bi-hex rings*.
    *6mm x 7mm is single hexagon.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140137936

    ECLASS Code

    21040105

    End Style

    Closed

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Overall Length

    135mm

    Single or Double End

    Double End

    Spanner Size

    8 x 9mm

    Type

    Ratchet Ring Spanner

    UNSPSC Code

    27111726