Yamoto

Single End, Combination Spanner, 11mm, Metric

SKU:

YMT5824950S

MPN:

31511

£2.49

Ex VAT

£2.99

Inc VAT

IN STOCK (50+)

    Product Details

    Made of chrome vanadium steel for a prolonged tool lifespan and a satin finish, this range of combination spanners from Yamoto® feature a 15° offset head and a 12 point ring end head for and efficient wrenching motion. Available in a variety of metrc sizes.


    Features and Benefits
    • Manufactured from chrome vanadium steel for a prolonged tool lifespan
    • Satin finish for easy cleaning
    • 15° offset head for greater range of movement
    • 12 point ring end head geometry for efficient tightening and fastening
    • Available in a range of sizes from 6-32mm


    Standards
    • DIN 3110


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Chrome Polished

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    150mm

    Single or Double End

    Double End

    Spanner Size

    11mm

    Standards Met

    DIN 3113

    Type

    Combination Spanner

    UNSPSC Code

    27111726