£4.49
Ex VAT
£5.39
Inc VAT
10 Variations Available
Product Details
Product Specification
Made of chrome vanadium steel for a prolonged tool lifespan and a polished mirror finish the range of open-ended spanners from Yamoto feature 15° offset heads for easy wrenching motion.
Features and Benefits
• Manufactured from chrome vanadium steel for a prolonged tool lifespan
• Polished mirror finish for easy cleaning
• 15° offset heads for a greater range of movement
• Available in a range of sizes from 6-32mm
Typical Applications
• Construction
• DIY
• Plumbing
• Automotive
Standards
• Conforms to DIN 3110 standard
Attribute | Value |
---|---|
Brand | Yamoto |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Mirror Finish |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Overall Length | 172mm |
Single or Double End | Double End |
Spanner Size | 12x 13mm |
Standards Met | DIN 3110 |
Type | Open Ended Spanner |
UNSPSC Code | 27111726 |