noscriptKennedy Single End, Non-Sparking Adjustable Spanner, 150mm, Metric 5750860K | Cromwell Tools

Kennedy

Single End, Non-Sparking Adjustable Spanner, 150mm, Metric

SKU:

KEN5750860K

MPN:

5750860K

£87.49

Ex VAT

£104.99

Inc VAT

IN STOCK (13)

    Product Details

    The beryllium copper adjustable wrenches from Kennedy® are spark-resistant tools that eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments.


    Features and Benefits
    • Resistant to sparks that standard tools could create when striking hard surfaces
    ̉• Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m.


    Typical Applications
    • Petroleum and chemical manufacturing
    • Spray booth operations
    • Marine industry
    • Mining
    • Paper industries
    • Settings where flammable vapours or combustible residues are present


    Notes
    • Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140298750

    ECLASS Code

    21040105

    End Style

    Open

    Insulated

    No

    Material

    Beryllium Copper

    Metric or Imperial

    Metric

    Overall Length

    150mm

    Single or Double End

    Single End

    Spanner Size

    150mm

    Type

    Non-Sparking Adjustable Spanner

    UNSPSC Code

    27111726