£5.49
Ex VAT
£6.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Torx Double End Ring Spanners are tools designed for working with Torx fasteners, which have a unique six-point star-shaped pattern.
Features and Benefits
• Manufactured from drop forged chrome vanadium steel with polish finish
• Double ended design - two Torx sizes in one tool
• High quality material ensures durability and longevity
• Available in various sizes: E6 x E8, E10 x E12, E14 x E18, E20 x E24
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140128712 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Polished |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Torx |
MFR Part No. | EL0608E |
Number of Points | 6 |
Overall Length | 112mm |
Single or Double End | Double End |
Spanner Size | E6 x E8mm |
Type | Ring Spanner |
UNSPSC Code | 27111726 |