£2.56
Ex VAT
£3.07
Inc VAT
9 Variations Available
Product Details
Product Specification
Chrome vanadium steel with a nickel plating. Manufactured to ISO2936 (formerly DIN 911L). Supplied in an indexed plastic holder.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140145528 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 50 |
Pack Type | Single |
Tip Material | Chrome Vanadium Steel |
Tip Size (mm) | 1.5mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |